Zoro Homepage

Single Strand Sprocket, Plain, 25 Chain Size, 1/4 Bore Dia., 15 # of Teeth

  • Mfr # 25B15SS

  • Zoro # G3049514


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
1/4 in
Outside Dia.
1 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B15SS
Zoro #
G3049514
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/4 in
Outside Dia.
1 in
Hub Dia. (In.)
7/8
Pitch Dia.
1.203 in
Pitch Dia. (In.)
1.203
Bore Dia. (In.)
1/4
Outside Dia. (In.)
1.326
Length through Bore (In.)
1/2
Length through Bore
1/2 in
Hub Dia.
0.875 in
Bore Diameter
1/4 in
Hub Diameter
7/8 in
Pitch Diameter
1.203 in
Tooth Width
0.11 in
Outside Diameter
1.326 in
Maximum Bore Diameter
9/16 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Stainless Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
15
Sprocket Bore Type
Plain Bore
Max. Bore - Sprockets
9/16 in
ANSI Sprocket Number
25
Sprocket Hub Type
Type B
Max. Bore (In.)
9/16
Includes
Set Screws
Type
Plain Bore
Material
Stainless Steel
Item
Single Strand Sprocket
Bore Type
Plain
Industry Chain Pitch
1/4 in
Chain Number
25
For Number of Strands
Single
Standards
ANSI
For Pitch Type
Single Pitch
Hub Projection
0.39 in
Material Grade
304
Set Screw Location
90 Degrees from Keyway
Hub Type
One-Sided Hub
For Chain Pitch
1/4 in

Description

Single Strand Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 9/16 in, Number of Teeth 15, Outside Diameter 1.326 in, Pitch Diameter 1.203 in, Bore Type Plain, Chain Number 25, For Pitch Type Single Pitch, Hub Diameter 7/8 in, Hub Projection 0.39 in, Includes Set Screws, Keyway Yes, Length through Bore 1/2 in, Material Grade 304, Set Screw Location 90 Degrees from Keyway, Set Screw Size -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.