Zoro Homepage

Single Strand Sprocket, Plain, 25 Chain Size, 1/4 Bore Dia., 22 # of Teeth

  • Mfr # 25B22SS

  • Zoro # G2662046


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
1/4 in
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B22SS
Zoro #
G2662046
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/4 in
Outside Dia.
2 in
Pitch Dia.
1.757 in
Hub Dia. (In.)
1-7/16
Pitch Dia. (In.)
1.757
Length through Bore (In.)
5/8
Bore Dia. (In.)
1/4
Outside Dia. (In.)
1.889
Length through Bore
5/8 in
Hub Dia.
1.438 in
Tooth Width
0.11 in
Bore Diameter
1/4 in
Pitch Diameter
1.757 in
Hub Diameter
1 7/16 in
Maximum Bore Diameter
15/16 in
Outside Diameter
1.889 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Stainless Steel
Material
Stainless Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Item
Single Strand Sprocket
Max. Bore (In.)
15/16
Number of Teeth
22
Sprocket Hub Type
Type B
Includes
Set Screws
ANSI Sprocket Number
25
Type
Plain Bore
Max. Bore - Sprockets
15/16 in
Bore Type
Plain
Industry Chain Pitch
1/4 in
Chain Number
25
Hub Type
One-Sided Hub
Set Screw Location
90 Degrees from Keyway
Material Grade
304
Hub Projection
0.515 in
For Pitch Type
Single Pitch
For Number of Strands
Single
Standards
ANSI
For Chain Pitch
1/4 in

Description

Single Strand Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 15/16 in, Number of Teeth 22, Outside Diameter 1.889 in, Pitch Diameter 1.757 in, Bore Type Plain, Chain Number 25, For Pitch Type Single Pitch, Hub Diameter 1 7/16 in, Hub Projection 0.515 in, Includes Set Screws, Keyway Yes, Length through Bore 5/8 in, Material Grade 304, Set Screw Location 90 Degrees from Keyway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.