Zoro Homepage

Single Strand Sprocket, Plain, 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth

  • Mfr # 35B12SS

  • Zoro # G3003752


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
1/2 in
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B12SS
Zoro #
G3003752
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 in
Outside Dia.
2 in
Length through Bore (In.)
3/4
Bore Dia. (In.)
1/2
Hub Dia. (In.)
1-7/32
Set Screw Size
5/64 in
Outside Dia. (In.)
1.630
Pitch Dia. (In.)
1.449
Pitch Dia.
1.449 in
Length through Bore
3/4 in
Hub Dia.
1.2188 in
Hub Diameter
1 1/4 in
Pitch Diameter
1.449 in
Bore Diameter
1/2 in
Outside Diameter
1.63 in
Keyway Depth
1/16 in
Maximum Bore Diameter
5/8 in
Keyway Width
1/8 in
Tooth Width
0.168 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Stainless Steel
Max. Bore - Sprockets
5/8 in
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Plain Bore
Item
Single Strand Sprocket
Max. Bore (In.)
5/8
Includes
Set Screws
ANSI Sprocket Number
35
Sprocket Bore Type
Plain Bore
Number of Teeth
12
Material
Stainless Steel
Bore Type
Plain
Industry Chain Pitch
3/8 in
Chain Number
35
For Number of Strands
Single
For Pitch Type
Single Pitch
Teeth Heat Treatment
Not Hardened
Set Screw Location
90 Degrees from Keyway
Hub Projection
0.582 in
Standards
ANSI
Material Grade
304
For Chain Pitch
3/8 in
Hub Type
One-Sided Hub

Description

Single Strand Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 12, Outside Diameter 1.63 in, Pitch Diameter 1.449 in, Bore Type Plain, Chain Number 35, For Pitch Type Single Pitch, Hub Diameter 1 1/4 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 3/4 in, Material Grade 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.