Zoro Homepage

Single Strand Sprocket, Plain, 35 Chain Size, 1/2 Bore Dia., 19 # of Teeth

  • Mfr # 35B19SS

  • Zoro # G3152414


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
1/2 in
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B19SS
Zoro #
G3152414
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 in
Outside Dia.
2 in
Pitch Dia. (In.)
2.279
Bore Dia. (In.)
1/2
Hub Dia. (In.)
1-27/32
Set Screw Size
5/64 in
Length through Bore (In.)
3/4
Pitch Dia.
2.279 in
Outside Dia. (In.)
2.470
Length through Bore
3/4 in
Hub Dia.
1.844 in
Hub Diameter
1 7/8 in
Maximum Bore Diameter
1 1/4 in
Pitch Diameter
2.279 in
Bore Diameter
1/2 in
Outside Diameter
2.47 in
Keyway Width
1/8 in
Keyway Depth
1/16 in
Tooth Width
0.168 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Stainless Steel
Max. Bore - Sprockets
1 1/4 in
Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Stainless Steel
Sprocket Bore Type
Plain Bore
ANSI Sprocket Number
35
Item
Single Strand Sprocket
Includes
Set Screws
Sprocket Hub Type
Type B
Max. Bore (In.)
1-1/4
Number of Teeth
19
Bore Type
Plain
Industry Chain Pitch
3/8 in
Chain Number
35
Set Screw Location
90 Degrees from Keyway
Teeth Heat Treatment
Not Hardened
Hub Projection
0.582 in
For Pitch Type
Single Pitch
Material Grade
304
Standards
ANSI
Hub Type
One-Sided Hub
For Number of Strands
Single
For Chain Pitch
3/8 in

Description

Single Strand Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 19, Outside Diameter 2.47 in, Pitch Diameter 2.279 in, Bore Type Plain, Chain Number 35, For Pitch Type Single Pitch, Hub Diameter 1 7/8 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 3/4 in, Material Grade 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.