Zoro Homepage

Single Strand Sprocket, Plain, 35 Chain Size, 3/4 Bore Dia., 60 # of Teeth

  • Mfr # 35B60

  • Zoro # G6577724


product price: $53.59
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
60
Bore Dia. - Sprockets
3/4 in
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B60
Zoro #
G6577724
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
3/4 in
Outside Dia.
7 in
Length through Bore (In.)
1
Bore Dia. (In.)
3/4
Pitch Dia.
7.165 in
Pitch Dia. (In.)
7.165
Hub Dia. (In.)
2-1/4
Outside Dia. (In.)
7.380
Set Screw Size
1/4 in
Length through Bore
1 in
Hub Dia.
2.25 in
Keyway Width
3/16 in
Tooth Width
0.168 in
Keyway Depth
3/32 in
Bore Diameter
3/4 in
Pitch Diameter
7.165 in
Outside Diameter
7.38 in
Hub Diameter
2 1/4 in
Maximum Bore Diameter
1 1/2 in

Details

Number of Teeth - Sprockets
60
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Bore Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Max. Bore - Sprockets
1 1/2 in
Bushing Required
None
Max. Bore (In.)
1-1/2
Material
Steel
Number of Teeth
60
Type
Plain Bore
Item
Single Strand Sprocket
ANSI Sprocket Number
35
Includes
Set Screws
Bore Type
Plain
Industry Chain Pitch
3/8 in
Chain Number
35
Hub Type
One-Sided Hub
For Number of Strands
Single
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Resistance Properties
Corrosion Resistant
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
Number of Set Screws
2
Finish
Black Oxide
Standards
ANSI
For Pitch Type
Single Pitch
For Chain Pitch
3/8 in
Hub Projection
0.832 in

Description

Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 60, Outside Diameter 7.38 in, Pitch Diameter 7.165 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/4 in, Hub Projection 0.832 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.