Zoro Homepage

Single Strand Sprocket, Plain, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth

  • Mfr # 35B11SS

  • Zoro # G3395323


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
3/8 in
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B11SS
Zoro #
G3395323
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
3/8 in
Outside Dia.
2 in
Outside Dia. (In.)
1.500
Hub Dia. (In.)
1-1/16
Set Screw Size
5/64 in
Length through Bore (In.)
3/4
Pitch Dia. (In.)
1.331
Bore Dia. (In.)
3/8
Pitch Dia.
1.331 in
Length through Bore
3/4 in
Hub Dia.
1.063 in
Pitch Diameter
1.331 in
Maximum Bore Diameter
9/16 in
Keyway Depth
1/16 in
Tooth Width
0.168 in
Bore Diameter
3/8 in
Outside Diameter
1.5 in
Keyway Width
1/8 in
Hub Diameter
1 1/16 in

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Stainless Steel
Material
Stainless Steel
ANSI Sprocket Number
35
Includes
Set Screws
Item
Single Strand Sprocket
Sprocket Bore Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore - Sprockets
9/16 in
Max. Bore (In.)
9/16
Type
Plain Bore
Number of Teeth
11
Sprocket Hub Type
Type B
Bore Type
Plain
Industry Chain Pitch
3/8 in
Chain Number
35
Standards
ANSI
Set Screw Location
90 Degrees from Keyway
Hub Type
One-Sided Hub
For Chain Pitch
3/8 in
For Pitch Type
Single Pitch
Hub Projection
0.582 in
Material Grade
304
Teeth Heat Treatment
Not Hardened
For Number of Strands
Single

Description

Single Strand Sprocket, Bore Diameter 3/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 9/16 in, Number of Teeth 11, Outside Diameter 1.5 in, Pitch Diameter 1.331 in, Bore Type Plain, Chain Number 35, For Pitch Type Single Pitch, Hub Diameter 1 1/16 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 3/4 in, Material Grade 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.