Zoro Homepage

Single Strand Sprocket, Plain, 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth

  • Mfr # 40B13SS

  • Zoro # G2744515


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1/2 in
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B13SS
Zoro #
G2744515
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1/2 in
Outside Dia.
2 in
Pitch Dia.
2.089 in
Set Screw Size
5/64 in
Pitch Dia. (In.)
2.089
Length through Bore (In.)
7/8
Hub Dia. (In.)
1-9/16
Bore Dia. (In.)
1/2
Outside Dia. (In.)
2.330
Length through Bore
7/8 in
Hub Dia.
1.563 in
Pitch Diameter
2.089 in
Hub Diameter
1 9/16 in
Maximum Bore Diameter
1 1/16 in
Keyway Depth
1/16 in
Outside Diameter
2.33 in
Tooth Width
0.284 in
Bore Diameter
1/2 in
Keyway Width
1/8 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Stainless Steel
Max. Bore - Sprockets
1 1/16 in
Number of Teeth
13
Material
Stainless Steel
Max. Bore (In.)
1-1/16
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Plain Bore
Item
Single Strand Sprocket
Sprocket Bore Type
Plain Bore
Sprocket Hub Type
Type B
ANSI Sprocket Number
40
Includes
Set Screws
Bore Type
Plain
Industry Chain Pitch
1/2 in
Chain Number
40
Set Screw Location
90 Degrees from Keyway
For Number of Strands
Single
Hub Type
One-Sided Hub
For Chain Pitch
1/2 in
Hub Projection
0.591 in
Material Grade
304
For Pitch Type
Single Pitch
Standards
ANSI

Description

Single Strand Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 1/16 in, Number of Teeth 13, Outside Diameter 2.33 in, Pitch Diameter 2.089 in, Bore Type Plain, Chain Number 40, For Pitch Type Single Pitch, Hub Diameter 1 9/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 7/8 in, Material Grade 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.