Zoro Homepage

Single Strand Sprocket, Plain, 40 Chain Size, 5/8 Bore Dia., 22 # of Teeth

  • Mfr # 40B22SS

  • Zoro # G3322557


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
5/8 in
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B22SS
Zoro #
G3322557
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 in
Outside Dia.
4 in
Pitch Dia. (In.)
3.513
Bore Dia. (In.)
5/8
Set Screw Size
1/4 in
Pitch Dia.
3.513 in
Hub Dia. (In.)
2-7/8
Length through Bore (In.)
1
Outside Dia. (In.)
3.780
Length through Bore
1 in
Hub Dia.
2.875 in
Hub Diameter
2 7/8 in
Keyway Depth
3/32 in
Pitch Diameter
3.513 in
Maximum Bore Diameter
1 7/8 in
Outside Diameter
3.78 in
Tooth Width
0.284 in
Keyway Width
3/16 in
Bore Diameter
5/8 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Stainless Steel
Sprocket Bore Type
Plain Bore
Type
Plain Bore
Material
Stainless Steel
ANSI Sprocket Number
40
Sprocket Hub Type
Type B
Max. Bore - Sprockets
1 7/8 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore (In.)
1-7/8
Number of Teeth
22
Item
Single Strand Sprocket
Includes
Set Screws
Bore Type
Plain
Industry Chain Pitch
1/2 in
Chain Number
40
For Pitch Type
Single Pitch
Standards
ANSI
For Chain Pitch
1/2 in
Set Screw Location
90 Degrees from Keyway
Hub Type
One-Sided Hub
Hub Projection
0.716 in
For Number of Strands
Single
Material Grade
304

Description

Single Strand Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 7/8 in, Number of Teeth 22, Outside Diameter 3.78 in, Pitch Diameter 3.513 in, Bore Type Plain, Chain Number 40, For Pitch Type Single Pitch, Hub Diameter 2 7/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.