Single Strand Sprocket, Plain, 40 Chain Size, 5/8 Bore Dia., 60 # of Teeth
Mfr # 40B60SS
Zoro # G3081014
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
40
Number of Teeth - Sprockets
60
Bore Dia. - Sprockets
5/8 in
Outside Dia.
10 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40B60SS
Zoro #
G3081014
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40
Bore Dia. - Sprockets
5/8 in
Outside Dia.
10 in
Bore Dia. (In.)
5/8
Pitch Dia. (In.)
9.554
Set Screw Size
1/4 in
Length through Bore (In.)
1
Outside Dia. (In.)
9.840
Pitch Dia.
9.554 in
Hub Dia. (In.)
3
Length through Bore
1 in
Hub Dia.
3.0 in
Keyway Depth
3/32 in
Hub Diameter
3 1/2 in
Outside Diameter
9.84 in
Keyway Width
3/16 in
Bore Diameter
3/4 in
Maximum Bore Diameter
2 3/8 in
Pitch Diameter
9.554 in
Tooth Width
0.284 in
Description
Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 3/8 in, Number of Teeth 60, Outside Diameter 9.84 in, Pitch Diameter 9.554 in, Bore Type Plain, Chain Number 40, For Pitch Type Single Pitch, Hub Diameter 3 1/2 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.