Zoro Homepage

Single Strand Sprocket, Plain, 80 Chain Size, 1 Bore Dia., 11 # of Teeth

  • Mfr # 80B11SS

  • Zoro # G2858405


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Material
Stainless Steel
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
1 in
Number of Teeth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B11SS
Zoro #
G2858405
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 in
Outside Dia.
4 in
Bore Dia. (In.)
1
Pitch Dia.
3.55 in
Set Screw Size
5/16 in
Hub Dia.
2.813 in
Length through Bore
1 9/16 in
Pitch Dia. (In.)
3.550
Hub Dia. (In.)
2-13/16
Length through Bore (In.)
1-9/16
Outside Dia. (In.)
4.010
Maximum Bore Diameter
1 5/8 in
Tooth Width
0.575 in
Pitch Diameter
3.55 in
Keyway Width
1/4 in
Outside Diameter
4.01 in
Keyway Depth
1/8 in
Hub Diameter
2 13/16 in
Bore Diameter
1 in

Details

Item
Single Strand Sprocket
Material
Stainless Steel
Number of Teeth - Sprockets
11
Number of Teeth
11
Bore Type
Plain
Number of Chain Rows
Single
Material - Sprockets
Stainless Steel
Includes
Set Screws
Chain Number
80
Max. Bore (In.)
1-5/8
Sprocket Bore Type
Plain Bore
Type
Plain Bore
Sprocket Hub Type
Type B
Max. Bore - Sprockets
1 5/8 in
ANSI Sprocket Number
80
Item - Roller Chain Sprockets
Roller Chain Sprocket
Industry Chain Pitch
1 in
Hub Projection
1.05 in
Hub Type
One-Sided Hub
For Chain Pitch
1 in
Standards
ANSI
For Number of Strands
Single
Material Grade
304
For Pitch Type
Single Pitch
Set Screw Location
90 Degrees from Keyway

Description

Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 11, Outside Diameter 4.01 in, Pitch Diameter 3.55 in, Bore Type Plain, Chain Number 80, For Pitch Type Single Pitch, Hub Diameter 2 13/16 in, Hub Projection 1.05 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 9/16 in, Material Grade 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.