Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 1-1/4" Bore Dia., 14 Teeth

  • Mfr # 2082B14

  • Zoro # G805748081


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Plain
Material
Steel
Number of Teeth
14
Includes
(Plain Bore)
Length through Bore
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082B14
Zoro #
G805748081
UPC #
097039346797
Country of Origin
China

Dimensions

Length through Bore
2 in
Pitch Diameter
8.988 in
Tooth Width
0.575 in
Bore Diameter
1 1/4 in
Hub Diameter
4 3/4 in
Maximum Bore Diameter
3 1/4 in
Outside Diameter
9.96 in

Details

Bore Type
Plain
Material
Steel
Item
Sprocket
Number of Teeth
14
Includes
(Plain Bore)
Chain Number
C2082
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
0
Minimum Operating Temperature
-5 Degrees F
Set Screw Location
90 Degrees from Keyway
Hub Projection
1.425 in
For Number of Strands
Single
Hub Type
One Side
Standards
PTDA CEMA
For Chain Pitch
2 in
For Pitch Type
Double Pitch
Resistance Properties
Wear Resistant
Material Grade
Type B
Maximum Operating Temperature
400 Degrees F

Description

Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3 1/4 in, Number of Teeth 14, Outside Diameter 9.96 in, Pitch Diameter 8.988 in, Bore Type Plain, Chain Number C2082, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 4 3/4 in, Hub Projection 1.425 in, Keyway No, Length through Bore 2 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.