Zoro Homepage

Sprocket, 1" Bore Dia., 15 Teeth

  • Mfr # 2080B15

  • Zoro # G705747993


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Plain
Includes
(Plain Bore)
Chain Number
C2080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080B15
Zoro #
G705747993
UPC #
097039345592
Country of Origin
China

Dimensions

Length through Bore
1 1/2 in
Pitch Diameter
4.917 in
Maximum Bore Diameter
2 1/4 in
Outside Diameter
5.3 in
Hub Diameter
3 7/16 in
Tooth Width
0.575 in
Bore Diameter
1 in

Details

Material
Steel
Item
Sprocket
Number of Teeth
15
Bore Type
Plain
Includes
(Plain Bore)
Chain Number
C2080
Teeth Heat Treatment
Hardened Teeth
Resistance Properties
Wear Resistant
For Pitch Type
Double Pitch
For Chain Pitch
2 in
Maximum Operating Temperature
400 Degrees F
Material Grade
Type B
Minimum Operating Temperature
-5 Degrees F
Hub Type
One Side
Hub Projection
0.925 in
Number of Set Screws
0
Set Screw Location
90 Degrees from Keyway
Standards
PTDA CEMA
For Number of Strands
Single
Finish
Black Oxide

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 15, Outside Diameter 5.3 in, Pitch Diameter 4.917 in, Bore Type Plain, Chain Number C2080, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 3 7/16 in, Hub Projection 0.925 in, Keyway No, Length through Bore 1 1/2 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.