Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 1" Bore Dia., 17 Teeth

  • Mfr # 2080B17

  • Zoro # G205748018


product price: $119.69
/ea
Free Shipping & Returns

Key Features

Bore Type
Plain
Includes
(Plain Bore)
Material
Steel
Number of Teeth
17
Chain Number
C2080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080B17
Zoro #
G205748018
UPC #
097039345615
Country of Origin
China

Dimensions

Length through Bore
1 1/2 in
Pitch Diameter
5.536 in
Bore Diameter
1 in
Tooth Width
0.575 in
Outside Diameter
5.96 in
Maximum Bore Diameter
2 3/4 in
Hub Diameter
4 in

Details

Bore Type
Plain
Item
Sprocket
Includes
(Plain Bore)
Material
Steel
Number of Teeth
17
Chain Number
C2080
For Chain Pitch
2 in
Standards
PTDA CEMA
Material Grade
Type B
For Number of Strands
Single
Hub Projection
0.925 in
Hub Type
One Side
Resistance Properties
Wear Resistant
Maximum Operating Temperature
400 Degrees F
Teeth Heat Treatment
Hardened Teeth
Minimum Operating Temperature
-5 Degrees F
Finish
Black Oxide
For Pitch Type
Double Pitch
Number of Set Screws
0
Set Screw Location
90 Degrees from Keyway

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 17, Outside Diameter 5.96 in, Pitch Diameter 5.536 in, Bore Type Plain, Chain Number C2080, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 4 in, Hub Projection 0.925 in, Keyway No, Length through Bore 1 1/2 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.