Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 1" Bore Dia., 19 Teeth

  • Mfr # 2080B19

  • Zoro # G205748032


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
19
Bore Type
Plain
Material
Steel
Includes
(Plain Bore)
Chain Number
C2080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080B19
Zoro #
G205748032
UPC #
097039345639
Country of Origin
China

Dimensions

Length through Bore
1 1/2 in
Bore Diameter
1 in
Pitch Diameter
6.16 in
Tooth Width
0.575 in
Outside Diameter
6.59 in
Hub Diameter
4 1/4 in
Maximum Bore Diameter
2 3/4 in

Details

Item
Sprocket
Number of Teeth
19
Bore Type
Plain
Material
Steel
Includes
(Plain Bore)
Chain Number
C2080
Number of Set Screws
0
Resistance Properties
Wear Resistant
Set Screw Location
90 Degrees from Keyway
For Number of Strands
Single
Hub Type
One Side
Hub Projection
0.925 in
Finish
Black Oxide
Standards
PTDA CEMA
For Chain Pitch
2 in
Material Grade
Type B
Teeth Heat Treatment
Hardened Teeth
For Pitch Type
Double Pitch
Minimum Operating Temperature
-5 Degrees F
Maximum Operating Temperature
400 Degrees F

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 19, Outside Diameter 6.59 in, Pitch Diameter 6.16 in, Bore Type Plain, Chain Number C2080, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 4 1/4 in, Hub Projection 0.925 in, Keyway No, Length through Bore 1 1/2 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.