Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 1" Bore Dia., 24 Teeth

  • Mfr # 2080B24

  • Zoro # G305747973


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Includes
(Plain Bore)
Material
Steel
Bore Type
Plain
Number of Teeth
24
Chain Number
C2080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080B24
Zoro #
G305747973
UPC #
097039345684
Country of Origin
China

Dimensions

Length through Bore
1 3/4 in
Tooth Width
0.575 in
Hub Diameter
4 1/4 in
Outside Diameter
8.2 in
Bore Diameter
1 in
Maximum Bore Diameter
2 3/4 in
Pitch Diameter
7.727 in

Details

Includes
(Plain Bore)
Material
Steel
Bore Type
Plain
Item
Sprocket
Number of Teeth
24
Chain Number
C2080
Standards
PTDA CEMA
Material Grade
Type B
Resistance Properties
Wear Resistant
Finish
Black Oxide
For Number of Strands
Single
Hub Projection
1.175 in
Number of Set Screws
0
Minimum Operating Temperature
-5 Degrees F
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Pitch Type
Double Pitch
Set Screw Location
90 Degrees from Keyway
Maximum Operating Temperature
400 Degrees F
For Chain Pitch
2 in

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 24, Outside Diameter 8.2 in, Pitch Diameter 7.727 in, Bore Type Plain, Chain Number C2080, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Keyway No, Length through Bore 1 3/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.