Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 1" Bore Dia., 25 Teeth

  • Mfr # 2080B25

  • Zoro # G405748009


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Plain
Includes
(Plain Bore)
Chain Number
C2080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080B25
Zoro #
G405748009
UPC #
097039345691
Country of Origin
China

Dimensions

Length through Bore
1 3/4 in
Bore Diameter
1 in
Pitch Diameter
8.042 in
Outside Diameter
8.52 in
Maximum Bore Diameter
2 3/4 in
Hub Diameter
4 1/4 in
Tooth Width
0.575 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
25
Bore Type
Plain
Includes
(Plain Bore)
Chain Number
C2080
Set Screw Location
90 Degrees from Keyway
Hub Projection
1.175 in
For Chain Pitch
2 in
Minimum Operating Temperature
-5 Degrees F
Material Grade
Type B
Standards
PTDA CEMA
Resistance Properties
Wear Resistant
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Type
One Side
Finish
Black Oxide
For Pitch Type
Double Pitch
Number of Set Screws
0
Maximum Operating Temperature
400 Degrees F

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 25, Outside Diameter 8.52 in, Pitch Diameter 8.042 in, Bore Type Plain, Chain Number C2080, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Keyway No, Length through Bore 1 3/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.