Zoro Homepage

Sprocket, 15/16" Bore Dia., 16 Teeth

  • Mfr # 2080A16

  • Zoro # G305747997


product price: $57.39
/ea

Key Features

Bore Type
Plain
Material
Steel
Number of Teeth
16
Includes
(Plain Bore)
Chain Number
C2080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080A16
Zoro #
G305747997
UPC #
097039345974
Country of Origin
China

Dimensions

Length through Bore
9/16 in
Bore Diameter
15/16 in
Outside Diameter
5.63 in
Pitch Diameter
5.226 in
Tooth Width
0.575 in
Maximum Bore Diameter
4 3/8 in

Details

Bore Type
Plain
Material
Steel
Number of Teeth
16
Item
Sprocket
Includes
(Plain Bore)
Chain Number
C2080
Finish
Black Oxide
Hub Type
No Hub
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Material Grade
Type A
For Chain Pitch
2 in
For Pitch Type
Double Pitch
Number of Set Screws
0
Resistance Properties
Wear Resistant
Maximum Operating Temperature
400 Degrees F
Standards
PTDA CEMA
Minimum Operating Temperature
-5 Degrees F

Description

Sprocket, Bore Diameter 15/16 in, For Chain Pitch 2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 4 3/8 in, Number of Teeth 16, Outside Diameter 5.63 in, Pitch Diameter 5.226 in, Bore Type Plain, Chain Number C2080, Finish Black Oxide, For Pitch Type Double Pitch, Keyway No, Length through Bore 9/16 in, Material Grade Type A, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -5 Degrees F, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.