Zoro Homepage

Sprocket, 15/16" Bore Dia., 21 Teeth

  • Mfr # 2062B21

  • Zoro # G605747987


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Plain
Includes
(Plain Bore)
Chain Number
C2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B21
Zoro #
G605747987
UPC #
097039346650
Country of Origin
China

Dimensions

Length through Bore
1 1/4 in
Hub Diameter
4 1/4 in
Tooth Width
0.459 in
Pitch Diameter
10.064 in
Maximum Bore Diameter
2 3/4 in
Bore Diameter
15/16 in
Outside Diameter
10.85 in

Description

Sprocket, Bore Diameter 15/16 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 21, Outside Diameter 10.85 in, Pitch Diameter 10.064 in, Bore Type Plain, Chain Number C2062, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 4 1/4 in, Hub Projection 0.791 in, Keyway No, Length through Bore 1 1/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.