Zoro Homepage

Sprocket, 15/16" Bore Dia., 21 Teeth

  • Mfr # 2080A21

  • Zoro # G305747980


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Number of Teeth
21
Includes
(Plain Bore)
Bore Type
Plain
Material
Steel
Length through Bore
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080A21
Zoro #
G305747980
UPC #
097039346025
Country of Origin
China

Dimensions

Length through Bore
9/16 in
Outside Diameter
7.23 in
Pitch Diameter
6.785 in
Tooth Width
0.575 in
Bore Diameter
15/16 in
Maximum Bore Diameter
5 7/8 in

Details

Item
Sprocket
Number of Teeth
21
Includes
(Plain Bore)
Bore Type
Plain
Material
Steel
Chain Number
C2080
Hub Type
No Hub
For Chain Pitch
2 in
Number of Set Screws
0
Resistance Properties
Wear Resistant
Finish
Black Oxide
Minimum Operating Temperature
-5 Degrees F
Standards
PTDA CEMA
For Number of Strands
Single
For Pitch Type
Double Pitch
Teeth Heat Treatment
Hardened Teeth
Maximum Operating Temperature
400 Degrees F
Material Grade
Type A

Description

Sprocket, Bore Diameter 15/16 in, For Chain Pitch 2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 5 7/8 in, Number of Teeth 21, Outside Diameter 7.23 in, Pitch Diameter 6.785 in, Bore Type Plain, Chain Number C2080, Finish Black Oxide, For Pitch Type Double Pitch, Keyway No, Length through Bore 9/16 in, Material Grade Type A, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -5 Degrees F, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.