Zoro Homepage

Sprocket, 15/16" Bore Dia., 24 Teeth

  • Mfr # 2062A24

  • Zoro # G105747982


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Plain
Number of Teeth
24
Includes
(Plain Bore)
Chain Number
C2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062A24
Zoro #
G105747982
UPC #
097039347367
Country of Origin
China

Dimensions

Length through Bore
7/16 in
Tooth Width
0.459 in
Bore Diameter
15/16 in
Outside Diameter
12.29 in
Pitch Diameter
11.492 in
Maximum Bore Diameter
10 3/8 in

Details

Item
Sprocket
Material
Steel
Bore Type
Plain
Number of Teeth
24
Includes
(Plain Bore)
Chain Number
C2062
Finish
Black Oxide
Resistance Properties
Wear Resistant
Maximum Operating Temperature
400 Degrees F
For Chain Pitch
1 1/2 in
For Pitch Type
Double Pitch
Standards
PTDA CEMA
Hub Type
No Hub
Minimum Operating Temperature
-5 Degrees F
For Number of Strands
Single
Material Grade
Type A
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
0

Description

Sprocket, Bore Diameter 15/16 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 10 3/8 in, Number of Teeth 24, Outside Diameter 12.29 in, Pitch Diameter 11.492 in, Bore Type Plain, Chain Number C2062, Finish Black Oxide, For Pitch Type Double Pitch, Keyway No, Length through Bore 7/16 in, Material Grade Type A, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -5 Degrees F, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.