Zoro Homepage

Sprocket, 3/4" Bore Dia., 10 Teeth

  • Mfr # 2062B10

  • Zoro # G705748013


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
(Plain Bore)
Bore Type
Plain
Number of Teeth
10
Chain Number
C2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B10
Zoro #
G705748013
UPC #
097039346544
Country of Origin
China

Dimensions

Length through Bore
1 1/4 in
Pitch Diameter
4.584 in
Hub Diameter
3 13/16 in
Bore Diameter
3/4 in
Tooth Width
0.459 in
Outside Diameter
5.52 in
Maximum Bore Diameter
2 9/16 in

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 9/16 in, Number of Teeth 10, Outside Diameter 5.52 in, Pitch Diameter 4.584 in, Bore Type Plain, Chain Number C2062, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 3 13/16 in, Hub Projection 0.791 in, Keyway No, Length through Bore 1 1/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.