Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 3/4" Bore Dia., 12 Teeth

  • Mfr # 2060B12

  • Zoro # G405747989


product price: $40.79
/ea

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Plain
Includes
(Plain Bore)
Chain Number
C2060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060B12
Zoro #
G405747989
UPC #
097039345387
Country of Origin
China

Dimensions

Length through Bore
1 1/4 in
Bore Diameter
3/4 in
Pitch Diameter
3 in
Maximum Bore Diameter
1 1/4 in
Tooth Width
0.459 in
Hub Diameter
2 3/8 in
Outside Diameter
3.25 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
12
Bore Type
Plain
Includes
(Plain Bore)
Chain Number
C2060
For Number of Strands
Single
Material Grade
Type B
Finish
Black Oxide
Hub Type
One Side
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-5 Degrees F
For Pitch Type
Double Pitch
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
0
Set Screw Location
90 Degrees from Keyway
Hub Projection
0.791 in
For Chain Pitch
1 1/2 in
Standards
PTDA CEMA
Resistance Properties
Wear Resistant

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 12, Outside Diameter 3.25 in, Pitch Diameter 3 in, Bore Type Plain, Chain Number C2060, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.791 in, Keyway No, Length through Bore 1 1/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.