Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 3/4" Bore Dia., 14 Teeth

  • Mfr # 2052B14

  • Zoro # G205748001


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Includes
(Plain Bore)
Number of Teeth
14
Material
Steel
Bore Type
Plain
Length through Bore
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052B14
Zoro #
G205748001
UPC #
097039346377
Country of Origin
China

Dimensions

Length through Bore
1 1/4 in
Outside Diameter
6.23 in
Maximum Bore Diameter
2 in
Hub Diameter
3 in
Pitch Diameter
5.617 in
Tooth Width
0.343 in
Bore Diameter
3/4 in

Details

Includes
(Plain Bore)
Number of Teeth
14
Item
Sprocket
Material
Steel
Bore Type
Plain
Chain Number
C2052
For Pitch Type
Double Pitch
For Chain Pitch
1 1/4 in
Hub Projection
0.907 in
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-5 Degrees F
Standards
PTDA CEMA
Number of Set Screws
0
For Number of Strands
Single
Set Screw Location
90 Degrees from Keyway
Resistance Properties
Wear Resistant
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Material Grade
Type B
Finish
Black Oxide

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 14, Outside Diameter 6.23 in, Pitch Diameter 5.617 in, Bore Type Plain, Chain Number C2052, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 3 in, Hub Projection 0.907 in, Keyway No, Length through Bore 1 1/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.