Zoro Homepage

Sprocket, 3/4" Bore Dia., 15 Teeth

  • Mfr # 2062A15

  • Zoro # G805747985


product price: $69.59
/ea

Key Features

Bore Type
Plain
Number of Teeth
15
Material
Steel
Includes
(Plain Bore)
Length through Bore
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062A15
Zoro #
G805747985
UPC #
097039347275
Country of Origin
China

Dimensions

Length through Bore
7/16 in
Outside Diameter
7.96 in
Pitch Diameter
7.215 in
Bore Diameter
3/4 in
Tooth Width
0.459 in
Maximum Bore Diameter
6 in

Details

Bore Type
Plain
Number of Teeth
15
Item
Sprocket
Material
Steel
Includes
(Plain Bore)
Chain Number
C2062
Teeth Heat Treatment
Hardened Teeth
Material Grade
Type A
For Number of Strands
Single
Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F
For Pitch Type
Double Pitch
Resistance Properties
Wear Resistant
For Chain Pitch
1 1/2 in
Number of Set Screws
0
Minimum Operating Temperature
-5 Degrees F
Hub Type
No Hub
Standards
PTDA CEMA

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 6 in, Number of Teeth 15, Outside Diameter 7.96 in, Pitch Diameter 7.215 in, Bore Type Plain, Chain Number C2062, Finish Black Oxide, For Pitch Type Double Pitch, Keyway No, Length through Bore 7/16 in, Material Grade Type A, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -5 Degrees F, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.