Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 3/4" Bore Dia., 15 Teeth

  • Mfr # 2062B15

  • Zoro # G905747984


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Plain
Number of Teeth
15
Includes
(Plain Bore)
Material
Steel
Chain Number
C2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B15
Zoro #
G905747984
UPC #
097039346599
Country of Origin
China

Dimensions

Length through Bore
1 1/4 in
Maximum Bore Diameter
2 3/4 in
Tooth Width
0.459 in
Pitch Diameter
7.215 in
Bore Diameter
3/4 in
Outside Diameter
7.96 in
Hub Diameter
4 in

Details

Bore Type
Plain
Number of Teeth
15
Includes
(Plain Bore)
Material
Steel
Item
Sprocket
Chain Number
C2062
For Number of Strands
Single
Hub Type
One Side
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Material Grade
Type B
Number of Set Screws
0
Standards
PTDA CEMA
Maximum Operating Temperature
400 Degrees F
Hub Projection
0.791 in
Resistance Properties
Wear Resistant
For Pitch Type
Double Pitch
Set Screw Location
90 Degrees from Keyway
Minimum Operating Temperature
-5 Degrees F
For Chain Pitch
1 1/2 in

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 15, Outside Diameter 7.96 in, Pitch Diameter 7.215 in, Bore Type Plain, Chain Number C2062, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 4 in, Hub Projection 0.791 in, Keyway No, Length through Bore 1 1/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.