Zoro Homepage

Sprocket, 3/4" Bore Dia., 17 Teeth

  • Mfr # 2060B17

  • Zoro # G905747977


product price: $65.29
/ea

Key Features

Includes
(Plain Bore)
Bore Type
Plain
Material
Steel
Number of Teeth
17
Chain Number
C2060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060B17
Zoro #
G905747977
UPC #
097039345431
Country of Origin
China

Dimensions

Length through Bore
1 1/4 in
Hub Diameter
3 1/8 in
Maximum Bore Diameter
2 1/8 in
Bore Diameter
3/4 in
Pitch Diameter
4.152 in
Tooth Width
0.459 in
Outside Diameter
4.46 in

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/8 in, Number of Teeth 17, Outside Diameter 4.46 in, Pitch Diameter 4.152 in, Bore Type Plain, Chain Number C2060, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 3 1/8 in, Hub Projection 0.791 in, Keyway No, Length through Bore 1 1/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.