Zoro Homepage

Sprocket, 3/4" Bore Dia., 19 Teeth

  • Mfr # 2060A19

  • Zoro # G805747978


product price: $49.39
/ea

Key Features

Bore Type
Plain
Number of Teeth
19
Material
Steel
Includes
(Plain Bore)
Length through Bore
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060A19
Zoro #
G805747978
UPC #
097039345875
Country of Origin
China

Dimensions

Length through Bore
7/16 in
Bore Diameter
3/4 in
Pitch Diameter
4.62 in
Outside Diameter
4.94 in
Tooth Width
0.459 in
Maximum Bore Diameter
3 7/8 in

Details

Bore Type
Plain
Number of Teeth
19
Material
Steel
Includes
(Plain Bore)
Item
Sprocket
Chain Number
C2060
Number of Set Screws
0
Maximum Operating Temperature
400 Degrees F
For Pitch Type
Double Pitch
For Chain Pitch
1 1/2 in
Resistance Properties
Wear Resistant
Minimum Operating Temperature
-5 Degrees F
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Material Grade
Type A
For Number of Strands
Single
Hub Type
No Hub
Standards
PTDA CEMA

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 3 7/8 in, Number of Teeth 19, Outside Diameter 4.94 in, Pitch Diameter 4.62 in, Bore Type Plain, Chain Number C2060, Finish Black Oxide, For Pitch Type Double Pitch, Keyway No, Length through Bore 7/16 in, Material Grade Type A, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -5 Degrees F, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.