Zoro Homepage

Sprocket, 3/4" Bore Dia., 28 Teeth

  • Mfr # 2060B28

  • Zoro # G905748059


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Includes
(Plain Bore)
Number of Teeth
28
Material
Steel
Bore Type
Plain
Length through Bore
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060B28
Zoro #
G905748059
UPC #
097039345530
Country of Origin
China

Dimensions

Length through Bore
1 1/4 in
Maximum Bore Diameter
2 3/4 in
Hub Diameter
2 3/4 in
Pitch Diameter
6.741 in
Tooth Width
0.459 in
Outside Diameter
7.11 in
Bore Diameter
3/4 in

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 28, Outside Diameter 7.11 in, Pitch Diameter 6.741 in, Bore Type Plain, Chain Number C2060, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 2 3/4 in, Hub Projection 0.791 in, Keyway No, Length through Bore 1 1/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.