Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 15 Teeth

  • Mfr # 40BTL15

  • Zoro # G1702425


product price: $47.59
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
15
Outside Dia.
2.652 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL15
Zoro #
G1702425
UPC #
097039375384
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
2.652 in
Pitch Dia.
2.405 in
Pitch Dia. (In.)
2.405
Hub Dia. (In.)
1-13/16
Outside Dia. (In.)
2.650
Length through Bore (In.)
7/8
Length through Bore
7/8 in
Hub Dia.
1.813 in
Pitch Diameter
2.405 in
Outside Diameter
2.652 in
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
1 in
Hub Diameter
1 13/16 in
For Bushing Size
1008

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Taper-Lock(R)
Number of Teeth
15
Material
Steel
Sprocket Hub Type
Type B
Max. Bore - Sprockets
1 in
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Required - Sprockets
1008
Bushing Required
1008
ANSI Sprocket Number
40
Item
Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore (In.)
1
Industry Chain Pitch
1/2 in
Chain Number
40
Resistance Properties
Corrosion Resistant
Hub Projection
0.591 in
For Bushing Type
Taper Lock
Standards
ANSI
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Material Grade
1045
For Pitch Type
Single Pitch
For Chain Pitch
1/2 in
For Number of Strands
Single

Description

Sprocket, For Bushing Size 1008, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 15, Outside Diameter 2.652 in, Pitch Diameter 2.405 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 13/16 in, Hub Projection 0.591 in, Hub Type One Side, Length through Bore 7/8 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.