Zoro Homepage

Sprocket, 40 Chain Size, 15 Teeth

  • Mfr # 40H15

  • Zoro # G0420287


product price: $40.69
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
15
Outside Dia.
2.652 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40H15
Zoro #
G0420287
UPC #
097039804884
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
2.652 in
Pitch Dia. (In.)
2.405
Pitch Dia.
2.405 in
Length through Bore (In.)
1.00
Outside Dia. (In.)
2.650
Hub Dia. (In.)
2.50
Length through Bore
1 in
Hub Dia.
2.5 in
For Bushing Size
H1
Width with Bushing
1.409 in
Outside Diameter
2.652 in
Tooth Width
0.284 in
Pitch Diameter
2.405 in
Hub Diameter
2 1/2 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
For Use With
Split Taper Bushing
Bushing Required - Sprockets
H or QT
Item
Sprocket
Type
Split Taper
Sprocket Bore Type
Split Taper Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
40
Number of Teeth
15
Sprocket Hub Type
Type B
Bushing Required
H or QT
Material
Steel
Industry Chain Pitch
1/2 in
Chain Number
40
For Bushing Type
Split Taper
For Number of Strands
Single
For Chain Pitch
1/2 in
Hub Projection
0.716 in
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side

Description

Sprocket, For Bushing Size H1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 15, Outside Diameter 2.652 in, Pitch Diameter 2.405 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in, Width with Bushing 1.409 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.