Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 16 Teeth

  • Mfr # 40BTL16

  • Zoro # G3055945


product price: $49.15
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
16
Outside Dia.
2.814 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BTL16
Zoro #
G3055945
UPC #
097039375391
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
2.814 in
Length through Bore (In.)
7/8
Pitch Dia. (In.)
2.563
Outside Dia. (In.)
2.810
Hub Dia. (In.)
1-13/16
Pitch Dia.
2.563 in
Length through Bore
7/8 in
Hub Dia.
1.813 in
Outside Diameter
2.814 in
Pitch Diameter
2.563 in
For Bushing Size
1008
Maximum Bore Diameter
1 in
Hub Diameter
1 15/16 in
Minimum Bore Diameter
1/2 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item
Sprocket
Number of Teeth
16
Bushing Required
1008
Max. Bore (In.)
1
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Max. Bore - Sprockets
1 in
Bushing Required - Sprockets
1008
Type
Taper-Lock(R)
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
40
Material
Steel
Industry Chain Pitch
1/2 in
Chain Number
40
Resistance Properties
Corrosion Resistant
For Chain Pitch
1/2 in
Standards
ANSI
For Bushing Type
Taper Lock
Material Grade
1045
Hub Type
One Side
Hub Projection
0.591 in
Finish
Black Oxide
For Pitch Type
Single Pitch
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single

Description

Sprocket, For Bushing Size 1008, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 16, Outside Diameter 2.814 in, Pitch Diameter 2.563 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 15/16 in, Hub Projection 0.591 in, Hub Type One Side, Length through Bore 7/8 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.