Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 18 Teeth

  • Mfr # 40H18

  • Zoro # G1443723


product price: $51.19
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
18
Outside Dia.
3.136 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40H18
Zoro #
G1443723
UPC #
097039150318
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
3.136 in
Length through Bore (In.)
.875
Pitch Dia.
2.879 in
Pitch Dia. (In.)
2.879
Outside Dia. (In.)
3.140
Hub Dia. (In.)
2.50
Length through Bore
7/8 in
Hub Dia.
2.5 in
Hub Diameter
2 1/2 in
Outside Diameter
3.136 in
Width with Bushing
1.315 in
For Bushing Size
H1
Tooth Width
0.284 in
Pitch Diameter
2.879 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
ANSI Sprocket Number
40
Material
Steel
For Use With
Split Taper Bushing
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Split Taper Bushed Bore
Item
Sprocket
Number of Teeth
18
Bushing Required - Sprockets
H or QT
Type
Split Taper
Sprocket Hub Type
Type B
Bushing Required
H or QT
Industry Chain Pitch
1/2 in
Chain Number
40
Finish
Black Oxide
Hub Projection
0.591 in
For Number of Strands
Single
Hub Type
One Side
For Bushing Type
Split Taper
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth
Resistance Properties
Corrosion Resistant
Material Grade
1045

Description

Sprocket, For Bushing Size H1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 18, Outside Diameter 3.136 in, Pitch Diameter 2.879 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.591 in, Hub Type One Side, Length through Bore 7/8 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in, Width with Bushing 1.315 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.