Zoro Homepage

Sprocket, 40 Chain Size, 19 Teeth

  • Mfr # 40H19

  • Zoro # G2514084


product price: $56.89
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
19
Material
Steel
Number of Teeth
19
Outside Dia.
3.296 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40H19
Zoro #
G2514084
UPC #
097039815668
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
3.296 in
Pitch Dia.
3.038 in
Hub Dia.
2.5 in
Length through Bore
7/8 in
Pitch Dia. (In.)
3.038
Outside Dia. (In.)
3.300
Length through Bore (In.)
.875
Hub Dia. (In.)
2.50
For Bushing Size
H1
Width with Bushing
1.315 in
Hub Diameter
2 1/2 in
Tooth Width
0.284 in
Outside Diameter
3.296 in
Pitch Diameter
3.038 in

Description

Sprocket, For Bushing Size H1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 19, Outside Diameter 3.296 in, Pitch Diameter 3.038 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.591 in, Hub Type One Side, Length through Bore 7/8 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in, Width with Bushing 1.315 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.