Sprocket, 40 Chain Size, 20 Teeth
Mfr # 40BTL20
Zoro # G0246495
product price: $54.89
/eaKey Features
Industry Chain Size
40
Number of Teeth - Sprockets
20
Outside Dia.
3.457 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40BTL20
Zoro #
G0246495
UPC #
097039375438
Country of Origin
China
Dimensions
Industry Chain Size
40
Outside Dia.
3.457 in
Outside Dia. (In.)
3.460
Pitch Dia.
3.196 in
Length through Bore (In.)
1
Pitch Dia. (In.)
3.196
Hub Dia. (In.)
2-15/32
Length through Bore
1 in
Hub Dia.
2.469 in
Outside Diameter
3.457 in
For Bushing Size
1610
Pitch Diameter
3.196 in
Hub Diameter
2 25/32 in
Maximum Bore Diameter
1 5/8 in
Minimum Bore Diameter
1 5/8 in
Description
Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 20, Outside Diameter 3.457 in, Pitch Diameter 3.196 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 25/32 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.