Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 22 Teeth

  • Mfr # 40BTL22

  • Zoro # G1459263


product price: $63.99
/ea

Key Features

Industry Chain Size
40
Material
Steel
Number of Teeth - Sprockets
22
Number of Teeth
22
Outside Dia.
3.778 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL22
Zoro #
G1459263
UPC #
097039375452
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
3.778 in
Pitch Dia.
3.513 in
Hub Dia.
2.469 in
Length through Bore
1 in
Outside Dia. (In.)
3.780
Pitch Dia. (In.)
3.513
Length through Bore (In.)
1
Hub Dia. (In.)
2-15/32
Pitch Diameter
3.513 in
Maximum Bore Diameter
1 5/8 in
Hub Diameter
2 25/32 in
Minimum Bore Diameter
1 5/8 in
Outside Diameter
3.778 in
For Bushing Size
1610

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
22
Number of Teeth
22
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
40
Sprocket Hub Type
Type B
Type
Taper-Lock(R)
Bushing Required - Sprockets
1610
Max. Bore - Sprockets
1 5/8 in
Bushing Required
1610
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore (In.)
1-5/8
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
ANSI Sprocket Number
40
Industry Chain Pitch
1/2 in
For Chain Pitch
1/2 in
For Number of Strands
Single
For Pitch Type
Single Pitch
Hub Type
One Side
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Taper Lock
Resistance Properties
Corrosion Resistant
Standards
ANSI
Material Grade
1045
Hub Projection
0.716 in

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 22, Outside Diameter 3.778 in, Pitch Diameter 3.513 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 25/32 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.