Zoro Homepage

Sprocket, 40 Chain Size, 23 Teeth

  • Mfr # 40P23

  • Zoro # G2443007


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
23
Outside Dia.
3.938 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40P23
Zoro #
G2443007
UPC #
097039891457
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
3.938 in
Pitch Dia. (In.)
3.672
Hub Dia. (In.)
3.00
Outside Dia. (In.)
3.940
Length through Bore (In.)
1.3125
Pitch Dia.
3.672 in
Length through Bore
1 5/16 in
Hub Dia.
3.0 in
Width with Bushing
1.94 in
Pitch Diameter
3.672 in
Tooth Width
0.284 in
Hub Diameter
3 in
For Bushing Size
P1
Outside Diameter
3.938 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Material
Steel
Sprocket Hub Type
Type B
Item
Sprocket
For Use With
Split Taper Bushing
Bushing Required
P1
Number of Teeth
23
Type
Split Taper
Sprocket Bore Type
Split Taper Bushed Bore
ANSI Sprocket Number
40
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
P1
Industry Chain Pitch
1/2 in
Chain Number
40
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Finish
Black Oxide
For Bushing Type
Split Taper
For Chain Pitch
1/2 in
Hub Type
One Side
Hub Projection
1.029 in
Resistance Properties
Corrosion Resistant

Description

Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 23, Outside Diameter 3.938 in, Pitch Diameter 3.672 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 1.029 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in, Width with Bushing 1.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.