Sprocket, 40 Chain Size, 26 Teeth
Mfr # 40BTL26
Zoro # G0390941
product price: $74.49
/eaKey Features
Industry Chain Size
40
Number of Teeth - Sprockets
26
Outside Dia.
4.418 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40BTL26
Zoro #
G0390941
UPC #
097039375490
Country of Origin
China
Dimensions
Industry Chain Size
40
Outside Dia.
4.418 in
Pitch Dia. (In.)
4.148
Pitch Dia.
4.148 in
Length through Bore (In.)
1
Outside Dia. (In.)
4.420
Hub Dia. (In.)
3-1/4
Length through Bore
1 in
Hub Dia.
3.25 in
Outside Diameter
4.418 in
Minimum Bore Diameter
1 5/8 in
For Bushing Size
1610
Maximum Bore Diameter
1 5/8 in
Hub Diameter
3 1/4 in
Pitch Diameter
4.148 in
Description
Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 26, Outside Diameter 4.418 in, Pitch Diameter 4.148 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.