Zoro Homepage

Sprocket, 40 Chain Size, 28 Teeth

  • Mfr # 40BTL28

  • Zoro # G2651801


product price: $72.79
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
28
Material
Steel
Number of Teeth
28
Outside Dia.
4.738 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL28
Zoro #
G2651801
UPC #
097039375506
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
4.738 in
Pitch Dia.
4.465 in
Hub Dia.
3.0 in
Length through Bore
1 in
Length through Bore (In.)
1
Hub Dia. (In.)
3
Pitch Dia. (In.)
4.465
Outside Dia. (In.)
4.740
Outside Diameter
4.738 in
Minimum Bore Diameter
1 5/8 in
For Bushing Size
1610
Pitch Diameter
4.466 in
Maximum Bore Diameter
1 5/8 in
Hub Diameter
3 in

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 28, Outside Diameter 4.738 in, Pitch Diameter 4.466 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.