Sprocket, 40 Chain Size, 28 Teeth
Mfr # 40SH28
Zoro # G3444244
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
40
Number of Teeth - Sprockets
28
Outside Dia.
4.74 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40SH28
Zoro #
G3444244
UPC #
097039378927
Country of Origin
China
Dimensions
Industry Chain Size
40
Outside Dia.
4.74 in
Pitch Dia.
4.465 in
Hub Dia. (In.)
3
Outside Dia. (In.)
4.740
Length through Bore (In.)
13/16
Pitch Dia. (In.)
4.465
Hub Dia.
3.0 in
Length through Bore
13/16 in
Minimum Bore Diameter
1 11/16 in
Outside Diameter
4.74 in
For Bushing Size
SH
Hub Diameter
2 11/16 in
Maximum Bore Diameter
1 5/8 in
Width with Bushing
1.253 in
Tooth Width
0.284 in
Pitch Diameter
4.466 in
Description
Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 28, Outside Diameter 4.74 in, Pitch Diameter 4.466 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 11/16 in, Hub Projection 0.529 in, Hub Type One Side, Length through Bore 13/16 in, Material Grade 1045, Minimum Bore Diameter 1 11/16 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.