Zoro Homepage

Sprocket, 40 Chain Size, 30 Teeth

  • Mfr # 40BTL30

  • Zoro # G3189006


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
30
Material
Steel
Number of Teeth
30
Outside Dia.
5.057 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL30
Zoro #
G3189006
UPC #
097039375513
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
5.057 in
Pitch Dia.
4.783 in
Hub Dia.
3.0 in
Length through Bore
1 in
Length through Bore (In.)
1
Outside Dia. (In.)
5.060
Hub Dia. (In.)
3
Pitch Dia. (In.)
4.783
Maximum Bore Diameter
1 5/8 in
Outside Diameter
5.057 in
Minimum Bore Diameter
1 5/8 in
Hub Diameter
3 in
Pitch Diameter
4.783 in
For Bushing Size
1610

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 30, Outside Diameter 5.057 in, Pitch Diameter 4.783 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.