Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 30 Teeth

  • Mfr # 40P30

  • Zoro # G1116026


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Material
Steel
Number of Teeth - Sprockets
30
Number of Teeth
30
Outside Dia.
5.057 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40P30
Zoro #
G1116026
UPC #
097039126139
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
5.057 in
Pitch Dia.
4.783 in
Hub Dia.
3.0 in
Length through Bore
1 5/16 in
Hub Dia. (In.)
3.00
Pitch Dia. (In.)
4.783
Length through Bore (In.)
1.3125
Outside Dia. (In.)
5.060
Tooth Width
0.284 in
Pitch Diameter
4.783 in
Hub Diameter
3 in
Width with Bushing
1.94 in
For Bushing Size
P1
Outside Diameter
5.057 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
30
Number of Teeth
30
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
40
Sprocket Hub Type
Type B
For Use With
Split Taper Bushing
Sprocket Bore Type
Split Taper Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
40
Bushing Required
P1
Type
Split Taper
Bushing Required - Sprockets
P1
Industry Chain Pitch
1/2 in
For Chain Pitch
1/2 in
Finish
Black Oxide
For Bushing Type
Split Taper
Hub Type
One Side
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Projection
1.029 in
Resistance Properties
Corrosion Resistant

Description

Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 30, Outside Diameter 5.057 in, Pitch Diameter 4.783 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 1.029 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in, Width with Bushing 1.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.