Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 32 Teeth

  • Mfr # 40BTL32

  • Zoro # G2398374


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
32
Outside Dia.
5.377 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL32
Zoro #
G2398374
UPC #
097039371744
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
5.377 in
Outside Dia. (In.)
5.380
Pitch Dia.
5.101 in
Pitch Dia. (In.)
5.101
Hub Dia. (In.)
3
Length through Bore (In.)
1
Length through Bore
1 in
Hub Dia.
3.0 in
For Bushing Size
1610
Pitch Diameter
5.101 in
Maximum Bore Diameter
1 5/8 in
Outside Diameter
5.377 in
Hub Diameter
3 in
Minimum Bore Diameter
1 5/8 in

Details

Number of Teeth - Sprockets
32
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Max. Bore - Sprockets
1 5/8 in
ANSI Sprocket Number
40
Material
Steel
Number of Teeth
32
Item
Sprocket
Bushing Required
1610
Bushing Required - Sprockets
1610
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Sprocket Hub Type
Type B
Type
Taper-Lock(R)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore (In.)
1-5/8
Industry Chain Pitch
1/2 in
Chain Number
40
Hub Type
One Side
Hub Projection
0.716 in
Material Grade
1045
Finish
Black Oxide
Standards
ANSI
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
For Chain Pitch
1/2 in
For Bushing Type
Taper Lock
For Pitch Type
Single Pitch
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 32, Outside Diameter 5.377 in, Pitch Diameter 5.101 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.