Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 36 Teeth

  • Mfr # 40P36

  • Zoro # G3087034


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
36
Outside Dia.
6.015 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40P36
Zoro #
G3087034
UPC #
097039126146
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
6.015 in
Pitch Dia. (In.)
5.737
Length through Bore (In.)
1.3125
Hub Dia. (In.)
3.00
Pitch Dia.
5.737 in
Outside Dia. (In.)
6.020
Hub Dia.
3.0 in
Length through Bore
1 5/16 in
Width with Bushing
1.94 in
Outside Diameter
6.015 in
Tooth Width
0.284 in
Pitch Diameter
5.737 in
Hub Diameter
3 in
For Bushing Size
P1

Details

Number of Teeth - Sprockets
36
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
ANSI Sprocket Number
40
Type
Split Taper
Item
Sprocket
Number of Teeth
36
Bushing Required - Sprockets
P1
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Split Taper Bushed Bore
Bushing Required
P1
Sprocket Hub Type
Type B
Material
Steel
For Use With
Split Taper Bushing
Industry Chain Pitch
1/2 in
Chain Number
40
Material Grade
1045
Hub Projection
1.029 in
For Bushing Type
Split Taper
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
Finish
Black Oxide
Teeth Heat Treatment
Not Hardened
Hub Type
One Side
For Chain Pitch
1/2 in

Description

Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 36, Outside Diameter 6.015 in, Pitch Diameter 5.737 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 1.029 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in, Width with Bushing 1.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.