Sprocket, 40 Chain Size, 40 Teeth

  • Mfr # 40BTL40
  • Zoro # G0283595
product price: 
$
99.69
/ea

Key Features

Material
Steel
Number of Teeth
40
Outside Dia.
6.653 in
Chain Number
40
Pitch Dia.
6.373 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40BTL40
Zoro #
G0283595
UPC #
097039371775
Country of Origin
China

Dimensions

Outside Dia.
6.653 in
Pitch Dia.
6.373 in
Industry Chain Size
40
Hub Dia.
3.0 in
Length through Bore
1 in
Pitch Dia. (In.)
6.373
Outside Dia. (In.)
6.660
Hub Dia. (In.)
3
Length through Bore (In.)
1
Hub Diameter
3 in
Pitch Diameter
6.373 in
Outside Diameter
6.653 in
Minimum Bore Diameter
1 5/8 in
For Bushing Size
1610
Maximum Bore Diameter
1 5/8 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
40
Chain Number
40
Number of Chain Rows
Single
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Required - Sprockets
1610
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth - Sprockets
40
Sprocket Hub Type
Type B
Max. Bore - Sprockets
1 5/8 in
ANSI Sprocket Number
40
Bushing Required
1610
Max. Bore (In.)
1-5/8
Type
Taper-Lock(R)
Material - Sprockets
Carbon Steel
Industry Chain Pitch
1/2 in
For Chain Pitch
1/2 in
Material Grade
1045
Hub Type
One Side
For Number of Strands
Single
Hub Projection
0.716 in
Standards
ANSI
Resistance Properties
Corrosion Resistant
For Bushing Type
Taper Lock
For Pitch Type
Single Pitch
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Shell Material
Steel

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 40, Outside Diameter 6.653 in, Pitch Diameter 6.373 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & reviews