Sprocket, 40 Chain Size, 40 Teeth
Mfr # 40P40
Zoro # G0565257
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
40
Number of Teeth - Sprockets
40
Outside Dia.
6.653 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40P40
Zoro #
G0565257
UPC #
097039808615
Country of Origin
China
Dimensions
Industry Chain Size
40
Outside Dia.
6.653 in
Outside Dia. (In.)
6.660
Hub Dia. (In.)
3.00
Pitch Dia. (In.)
6.373
Pitch Dia.
6.373 in
Length through Bore (In.)
1.3125
Length through Bore
1 5/16 in
Hub Dia.
3.0 in
Tooth Width
0.284 in
Pitch Diameter
6.373 in
Hub Diameter
3 in
Width with Bushing
1.94 in
Outside Diameter
6.653 in
For Bushing Size
P1
Description
Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 40, Outside Diameter 6.653 in, Pitch Diameter 6.373 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 1.029 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in, Width with Bushing 1.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.