Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 42 Teeth

  • Mfr # 40P42

  • Zoro # G0946066


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Material
Steel
Number of Teeth - Sprockets
42
Number of Teeth
42
Outside Dia.
6.972 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40P42
Zoro #
G0946066
UPC #
097039126337
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
6.972 in
Pitch Dia.
6.691 in
Hub Dia.
3.0 in
Length through Bore
1 5/16 in
Hub Dia. (In.)
3.00
Length through Bore (In.)
1.3125
Pitch Dia. (In.)
6.691
Outside Dia. (In.)
6.970
Hub Diameter
3 in
For Bushing Size
P1
Width with Bushing
1.94 in
Pitch Diameter
6.691 in
Tooth Width
0.284 in
Outside Diameter
6.972 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
42
Number of Teeth
42
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
40
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required
P1
Bushing Required - Sprockets
P1
Sprocket Hub Type
Type B
Type
Split Taper
ANSI Sprocket Number
40
Sprocket Bore Type
Split Taper Bushed Bore
For Use With
Split Taper Bushing
Industry Chain Pitch
1/2 in
Teeth Heat Treatment
Not Hardened
Finish
Black Oxide
Material Grade
1045
Hub Type
One Side
Hub Projection
1.029 in
For Number of Strands
Single
For Bushing Type
Split Taper
Resistance Properties
Corrosion Resistant
For Chain Pitch
1/2 in

Description

Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 42, Outside Diameter 6.972 in, Pitch Diameter 6.691 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 1.029 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in, Width with Bushing 1.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.