Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 45 Teeth

  • Mfr # 40BTL45

  • Zoro # G0284803


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
45
Material
Steel
Number of Teeth
45
Outside Dia.
7.451 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL45
Zoro #
G0284803
UPC #
097039371799
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
7.451 in
Pitch Dia.
7.168 in
Hub Dia.
3.0 in
Length through Bore
1 in
Length through Bore (In.)
1
Hub Dia. (In.)
3
Pitch Dia. (In.)
7.168
Outside Dia. (In.)
7.450
Hub Diameter
3 in
Maximum Bore Diameter
1 5/8 in
Pitch Diameter
7.168 in
For Bushing Size
1610
Minimum Bore Diameter
1 5/8 in
Outside Diameter
7.451 in

Details

Item
Sprocket
Number of Teeth - Sprockets
45
Material
Steel
Number of Teeth
45
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
40
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore (In.)
1-5/8
Type
Taper-Lock(R)
Bushing Required - Sprockets
1610
Sprocket Hub Type
Type B
ANSI Sprocket Number
40
Bushing Required
1610
Max. Bore - Sprockets
1 5/8 in
Industry Chain Pitch
1/2 in
Hub Type
One Side
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
For Pitch Type
Single Pitch
Standards
ANSI
For Bushing Type
Taper Lock
Hub Projection
0.716 in
For Number of Strands
Single
For Chain Pitch
1/2 in

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 45, Outside Diameter 7.451 in, Pitch Diameter 7.168 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.