Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 48 Teeth

  • Mfr # 40BTL48

  • Zoro # G1538853


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
48
Outside Dia.
7.928 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL48
Zoro #
G1538853
UPC #
097039371805
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
7.928 in
Outside Dia. (In.)
7.930
Pitch Dia.
7.645 in
Pitch Dia. (In.)
7.645
Hub Dia. (In.)
3
Length through Bore (In.)
1
Length through Bore
1 in
Hub Dia.
3.0 in
Outside Diameter
7.928 in
Pitch Diameter
7.645 in
Hub Diameter
3 in
For Bushing Size
1610
Maximum Bore Diameter
1 5/8 in
Minimum Bore Diameter
1 5/8 in

Details

Number of Teeth - Sprockets
48
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
40
Number of Teeth
48
Item
Sprocket
Max. Bore - Sprockets
1 5/8 in
Type
Taper-Lock(R)
Material
Steel
Max. Bore (In.)
1-5/8
Sprocket Hub Type
Type B
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Required
1610
Bushing Required - Sprockets
1610
Industry Chain Pitch
1/2 in
Chain Number
40
For Pitch Type
Single Pitch
For Number of Strands
Single
For Bushing Type
Taper Lock
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
Hub Projection
0.716 in
Standards
ANSI
Hub Type
One Side
For Chain Pitch
1/2 in
Finish
Black Oxide
Resistance Properties
Corrosion Resistant

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 48, Outside Diameter 7.928 in, Pitch Diameter 7.645 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.