Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 48 Teeth

  • Mfr # 40P48

  • Zoro # G3340653


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
48
Material
Steel
Number of Teeth
48
Outside Dia.
7.929 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40P48
Zoro #
G3340653
UPC #
097039990877
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
7.929 in
Pitch Dia.
7.645 in
Hub Dia.
3.0 in
Length through Bore
1 5/16 in
Hub Dia. (In.)
3.00
Length through Bore (In.)
1.3125
Outside Dia. (In.)
7.930
Pitch Dia. (In.)
7.645
Tooth Width
0.284 in
Hub Diameter
3 in
Width with Bushing
1.94 in
Outside Diameter
7.929 in
For Bushing Size
P1
Pitch Diameter
7.645 in

Details

Item
Sprocket
Number of Teeth - Sprockets
48
Material
Steel
Number of Teeth
48
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
40
Sprocket Hub Type
Type B
ANSI Sprocket Number
40
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required
P1
For Use With
Split Taper Bushing
Type
Split Taper
Bushing Required - Sprockets
P1
Sprocket Bore Type
Split Taper Bushed Bore
Industry Chain Pitch
1/2 in
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
For Chain Pitch
1/2 in
For Bushing Type
Split Taper
Teeth Heat Treatment
Not Hardened
Hub Type
One Side
Material Grade
1045
For Number of Strands
Single
Hub Projection
1.029 in

Description

Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 48, Outside Diameter 7.929 in, Pitch Diameter 7.645 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 1.029 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in, Width with Bushing 1.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.