Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 54 Teeth

  • Mfr # 40P54

  • Zoro # G2373375


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
54
Outside Dia.
8.885 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40P54
Zoro #
G2373375
UPC #
097039808776
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
8.885 in
Length through Bore (In.)
1.3125
Pitch Dia. (In.)
8.599
Hub Dia. (In.)
3.00
Outside Dia. (In.)
8.890
Pitch Dia.
8.599 in
Length through Bore
1 5/16 in
Hub Dia.
3.0 in
Width with Bushing
1.94 in
Pitch Diameter
8.599 in
For Bushing Size
P1
Hub Diameter
3 in
Tooth Width
0.284 in
Outside Diameter
8.885 in

Details

Number of Teeth - Sprockets
54
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Material
Steel
ANSI Sprocket Number
40
Sprocket Bore Type
Split Taper Bushed Bore
Item
Sprocket
Bushing Required
P1
Number of Teeth
54
Type
Split Taper
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Bushing Required - Sprockets
P1
For Use With
Split Taper Bushing
Industry Chain Pitch
1/2 in
Chain Number
40
Resistance Properties
Corrosion Resistant
Hub Type
One Side
Material Grade
1045
Hub Projection
1.029 in
For Chain Pitch
1/2 in
Finish
Black Oxide
Teeth Heat Treatment
Not Hardened
For Number of Strands
Single
For Bushing Type
Split Taper

Description

Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 54, Outside Diameter 8.885 in, Pitch Diameter 8.599 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 1.029 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in, Width with Bushing 1.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.